Shop All Handheld Flashlights
Nebo
Nebo 3004010 Transcend 1000 Lumens Black LED Head Lamp 18650 Battery - Pack of 6
Mfr # 3004010
Zoro # G203924131
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # 3004010
- Zoro # G203924131
- UPC # 645397935827
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Lumens-1000 lumens
- Color-Black
- Bulb Type-LED
- Battery Size-18650 Battery Casing
- Material-Aluminum
- High and Low Switch-Yes
- Batteries Included-Yes
- Pivoting Light-Yes
- Battery Type-Lithium Ion
- Number of Batteries Required-1 Battery
- Rechargeable-Yes
- Impact Resistant-Yes
- Waterproof-No Light
- Height-1.02 in. Light
- Width-3.72 in. Light Depth-1.57 in.
- Direct-to-low feature
- Battery charging indicator
- Side-positioned button for power and mode selection
- Pack of 6
- Color: Black
- Weight: 3.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite® F32T8/SP841 32W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30195-SU)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21573-16PK)
- HALO E4Icatsb (E4ICATSB)
- MAXXIMA Work Light, 2900 lm, Square, LED, 4-27/64" H (MWL-16-A)
- NEBO Nebo 3005075 Redline 6000 Lumens Black LED Rechargeable Flashlight (3005075)
- NEBO Nebo 3005072 Inspector RC 360 Lumens Black LED Pen Light; AAA Battery (3005072)
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- NEBO 500 Lumens Flashlight LED, Black (3005027)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- Nebo Handheld Flashlights