Shop All Handheld Work Lights
Nebo
LUMORE Work Light, Alkaline Battery, 1Lamp, LED Lamp, 500 Lumens, BlackBlue
Mfr # 6881
Zoro # G207682471
product price: $22.95
/ea
Sold in multiples of 6 for $137.70
$137.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # 6881
- Zoro # G207682471
- UPC # 44435918806
- Country of Origin China
- Category Handheld Work Lights
Description
NEBO LUMORE Work Light, Battery Type Alkaline, Battery Voltage 6 V, Number of Batteries 4, Lamp Type LED, Number of Lamps 1, Light Color White, Lumens 500 Lumens, Stand Mounting, Plastic, BlackBlue, Dimensions 55 x 29 x 92 in, Includes 4 Batteries
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- SANOXY 22 LED Dual Security Detector Solar Spot Light Motion Sensor Outdoor Floodlight (PPT-203275608157)
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- JAMESON Handi-Light Portable Work Light w 15-watt Fluorescent Bulb 25FT Cord (30-1525E)
- KH INDUSTRIES Hand Lamp, Black, LED, 120V AC (HRD117C-SAAA01-B16F)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- LITEZALL COB LED Blip Compact Work Light, 4PK (LA-BLIPx4-12)
- LEDLENSER iF4R MUSIC 2500 lumen output with Music (iF4R MUSIC)
- STREAMLIGHT Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight (71700)
- Nebo Handheld Work Lights