Shop All Handheld Flashlights
This Product is Discontinued
Nebo
LED Work Light, AAA, 170lm (Discontinued)
Mfr # 6327
Zoro # G5205282
This Product is Discontinued
Key Features
- Maximum Lumens Output 170
- Number of Batteries 3
- Flashlight Battery Size AAA
- Flashlight Body Material Plastic
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nebo
- MFR # 6327
- Zoro # G5205282
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 6-3/8" |
Body Dia. | 0.55" |
Details
Maximum Lumens Output | 170 |
Number of Batteries | 3 |
Flashlight Body Material | Plastic |
Lamp Type | Led |
Item | LED Work Light |
Includes | (3) AAA Batteries |
Lumens | 170 |
Description
LED Work Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.