Shop All Valve Boxes & Enclosures
This Product is Discontinued
Nds
Valve Box, Round, 10-1/2in.Hx13in.W (Discontinued)
Mfr # 212BC
Zoro # G6162283
This Product is Discontinued
Key Features
- Body Material PVC
- Shape Round
- Height 10 1/2 in
- Width 13 in
- Diameter 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 212BC
- Zoro # G6162283
- UPC # 052063021218
- Country of Origin Unknown
- Category Valve Boxes & Enclosures
Dimensions
Height | 10 1/2 in |
Width | 13 in |
Diameter | 9 3/4 in |
Details
Item | Valve Box |
Body Material | PVC |
Shape | Round |
Color | Black/Green |
Description
Valve Box, Color Black/Green, Shape Round, Diameter 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.