Shop All Valve Boxes & Enclosures
Nds
Valve Box, Rectangular, 13in.Hx19in.W
Mfr # 218BC
Zoro # G6160777
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Shape Rectangular
- Height 13 in
- Width 19 in
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 218BC
- Zoro # G6160777
- UPC # 052063037899
- Country of Origin Unknown
- Category Valve Boxes & Enclosures
Dimensions
Height | 13 in |
Width | 19 in |
Length | 25 in |
Overall Height | 13 in |
Overall Length | 25 in |
Overall Width | 19 in |
Details
Body Material | PVC |
Item | Valve Box |
Shape | Rectangular |
Color | Black/Green |
Material | PVC |
Product Type | Valve Box |
Description
Valve Box, Material PVC, Overall Height 13 in, Overall Width 19 in, Overall Length 25 in, Color Black/Green, Product Type Valve Box, Shape Rectangular, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- INTERDESIGN Sink Strainer Forma Ss (65382)
- GORE GORE P0150F PRODURA JOINT SEALANT 1/2IN X 150FT VALVE PARTS AND ACCESSORY (P0150F)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- NDS Meter Box, Rectangular, 12" H x 15-3/4" W (D1200-DITR)
- NDS 6 in. Econo Round Valve Box with Cover (ND4816)
- NDS Meter Box, Rectangular, 12-1/4"Hx15-3/4"W (D1200-DIRB)
- NDS Valve Box, Rectangular, 10-1/4"Hx13-3/8"W (D1000-SG)
- NDS Meter Box, Rectangular, 1-21/32"Hx13-3/4"W (D1500-DICIR)
- NDS Valve Box, Round, 9in.Hx8-3/8in.W, 6-1/2in. (107BC)
- NDS Meter Box, Rectangular, 12"Hx20"Wx25-3/4"L (D1500-DIRB)
- Nds Valves