Shop All Valve Boxes & Enclosures
This Product is Discontinued
Nds
Valve Box, Rectangular, 12-1/4 x15-5/16 (Discontinued)
Mfr # 214BC
Zoro # G6081923
This Product is Discontinued
Key Features
- Body Material PVC
- Shape Rectangular
- Height 12 1/4 in
- Width 15 5/16 in
- Length 21 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 214BC
- Zoro # G6081923
- UPC # 052063021416
- Country of Origin Unknown
- Category Valve Boxes & Enclosures
Dimensions
Height | 12 1/4 in |
Width | 15 5/16 in |
Length | 21 5/16 in |
Overall Length | 21 3/8 in |
Overall Width | 15 3/8 in |
Overall Height | 12 1/4 in |
Details
Item | Valve Box |
Body Material | PVC |
Shape | Rectangular |
Includes | Lid |
Color | Green |
Product Type | Valve Box |
Material | PVC |
Description
Valve Box, Material PVC, Overall Height 12 1/4 in, Overall Width 15 3/8 in, Overall Length 21 3/8 in, Color Green, Product Type Valve Box, Includes Lid, Shape Rectangular, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.