Shop All PVC Pipe Fittings
Nds
REPAIR COUPLING 2"" WHT
Mfr # 118-20
Zoro # G3871501
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nds
- MFR # 118-20
- Zoro # G3871501
- UPC # 670686118209
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
Allows water to be diverted and released to water-safe areas away from structures erosion-prone landscapes and poor drainage areas.The special patented design allows the emitter to open with a negligible amount of pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- NIAGARA Toilet Bowl, 0.8 gpf, Stealth, Floor Mount, Elongated (N7717)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- NDS Union Pvc Ips 1-1/4 In (U-1250-T)
- NDS ONE HL CATCH BASIN 6"" (101)
- NDS Hvy Dty Grate Rnd 3 in. Grn (16)
- NDS Tee Pvc Comp 3/4Ips Slip (CPT-0750-S)
- NDS REPAIR COUPLING 3"" WHT (118-30)
- NDS Adapter Pvc Compression 2M (CPA-2000)
- NDS Hvy Dty Grate Sq 6 in. Blk (4)
- Nds PVC Pipe Fittings