Shop All PVC Pipe Fittings
Nds
REPAIR COUPLING 1"" WHT
Mfr # 118-10
Zoro # G3870488
original price:
$10.89
5% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nds
- MFR # 118-10
- Zoro # G3870488
- UPC # 670686118100
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
Flow Management by NDS Pro-Span Coupling compression fittings are dependable versatile economical and corrosion free. They include CTS couplings tees and adapters. May be selected in a wide range of sizes and materials in including CPVC. Save time and money by eliminating precise cutting and threading galvanized or steel pipe Tap into existing lines and connect do different materials such as steel plastic copper or brass Corrosion free above or below ground For repair of a broken pipe our Pro-Span expansion repair couplings have a patented locking feature that makes the repair process easier. Additional product benefits include a dual-seal design to prevent leaking and a glue-well to prevent excess glue from sticking the repair coupling together.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-035)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390202000)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-181/26)
- NDS Coupling Repair Expand Pvc 3In (118-30/QF-3000)
- NDS Tee Pvc Comp 1-1/4X5Ip (CPT-1250-T)
- NDS Catch Basin Apt Plg (0612SD)
- NDS 1206 Adapter Plug, Styrene, Black (0633SD)
- NDS REPAIR COUPLING 2-1/2"" (118-25)
- NDS REPAIR COUPLING 1-1/2"" (118-15)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (429025)
- Nds PVC Pipe Fittings