Shop All PVC Pipe Fittings
Nds
REPAIR COUPLING 1-1/2""
Mfr # 118-15
Zoro # G3871011
original price:
$17.25
4% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nds
- MFR # 118-15
- Zoro # G3871011
- UPC # 670686118155
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
Decorative Square Grate - 12 inch Black Wave pattern. Trade up to a decorative grate and improve the aesthetics of your outdoor living space. These grates add a special decorative touch to any outdoor environment. Use with the NDS 12 inch catch basin to beautify your space while providing drainage of excess water. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Nickel (KA218)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- NDS Tee Pvc Comp 2Ips Thread (CPT-2000-T)
- NDS Tee Pvc Comp 1-1/4X5Ip (CPT-1250-T)
- NDS Hvy Dty Grate Rnd 3 in. Blk (14)
- NDS 2.5 Hub x 2.5 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (4000671)
- NDS Adapter Pvc Compression 1-1/2M (CPA-1500)
- NDS Union Pvc Ips 1 In (U-1000-T)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- Nds Fittings