Shop All Valve Boxes & Enclosures
Nds
Meter Box, Rectangular, 1-5/8"H x 10-1/8"W
Mfr # D12-TAMR
Zoro # G7693948
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyolefin
- Shape Rectangular
- Height 1 5/8 in
- Width 10 1/8 in
- Length 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # D12-TAMR
- Zoro # G7693948
- UPC # 052063014906
- Country of Origin United States
- Category Valve Boxes & Enclosures
Dimensions
Height | 1 5/8 in |
Width | 10 1/8 in |
Length | 15 3/8 in |
Pipe Size | 2-1/2 in x 3-1/4 in |
Nominal Pipe Size | 2 1/2 in x 3 1/4 in |
Overall Height | 12 in |
Overall Length | 19 in |
Overall Width | 10 1/8 in |
Details
Body Material | Polyolefin |
Item | Meter Box |
Shape | Rectangular |
Includes | 2 in AMR/TR Hole with 7 in Top Recess Cover |
Color | Black |
Product Type | Meter Box |
Material | Polyolefin |
Description
Meter Box, Material Polyolefin, Overall Height 12 in, Overall Width 10 1/8 in, Overall Length 19 in, Color Black, Product Type Meter Box, Includes 2 in AMR/TR Hole with 7 in Top Recess Cover, Nominal Pipe Size 2 1/2 in x 3 1/4 in, Shape Rectangular, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Stop Cap Kit H1009A Cp Stop Cap Kit (3/4 Vand Res) (3308790)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- THETFORD 31120 Aqua Magic Bravura Toilet; Low Profile; White (31120)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI2220808W-PK10)
- NDS Valve Box, Rectangular, 9-3/4" H x 11" W (M2-SG)
- NDS Meter Box, Rectangular, 12-1/4"Hx15-3/4"W (D1200-DIRB)
- NDS 6 in. Econo Round Valve Box with Cover (ND4816)
- NDS Meter Box, Rectangular, 12-5/16"Hx15-3/4"W (D1200-DICIR)
- NDS Meter Box, Rectangular, 12-1/4"Hx19-3/4"W (D1500-DISB)
- NDS Valve Box, Round, 11-5/8in.Hx12-7/8in.W (111BC)
- NDS Meter Box, Rectangular, 1-21/32"Hx13-3/4"W (D1500-DICIR)
- Nds Valve Boxes & Enclosures