Shop All Ball Valves
Nds
Manual 2-Way Ball Valve, Socket, PVC
Mfr # E1410-12
Zoro # G9075383
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Tube Size 1 1/4"
- Hose I.D. 1 1/4 in
- Handle Type Tee
- Seal Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # E1410-12
- Zoro # G9075383
- UPC # 052063003535
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 4.5 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hinge Set , Btm/Top Stall Door (1411158)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- TOTO Template For Ct412F, Ct412F.10 & Ct416 Aquia - Mounting Block (0GU147-1)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-15)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-05)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-10)
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-07)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, S/T (TBB1005CPEG)
- Nds Ball Valves