Shop All Ball Valves
Nds
Manual 2-Way Ball Valve, Socket, PVC
Mfr # E1410-07
Zoro # G7446431
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Tube Size 3/4"
- Stem Type 1-Piece Stem
- Hose I.D. 3/4 in
- Handle Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # E1410-07
- Zoro # G7446431
- UPC # 052063003511
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 3.75 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG Acorn RIXBQ 6 Inch Bean Strap Flush (RIXBQ)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- MOEN Gasket, 168498 (168498)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95250)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-10)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-07)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-05)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-12)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- Nds Ball Valves