Shop All Ball Valves
Nds
Manual 2-Way Ball Valve, NPT, PVC
Mfr # E1420-20
Zoro # G9075015
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Tube Size 2"
- Handle Material PVC
- Stem Material PVC
- Overall Length 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nds
- MFR # E1420-20
- Zoro # G9075015
- UPC # 052063003740
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 5.75 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC, Connection Size - Side 2 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38NLH)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- TOTO Solenoid Unit Replacing Th559Edv427 (TH559EDV470)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-12)
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-15)
- NDS Ball Valve, PVC Body, 1-1/4" Pipe Sz (E1420-12)
- NDS Ball Valve, PVC Body, 1" Pipe Sz (E1410-10)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- BANJO 2" FNPT Polypropylene Ball Valve Inline (V200)
- Nds Ball Valves