Shop All Gate Valves
This Product is Discontinued
Nds
Gate Valve, 3/4 In., FNPT, PVC (Discontinued)
Mfr # GVG-0750-T
Zoro # G0423701
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material PVC
- Inlet to Outlet Length 2-9/32"
- Wedge Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # GVG-0750-T
- Zoro # G0423701
- UPC # 011651627218
- Country of Origin Multiple
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 2-9/32" |
Pipe Size - Valves | 3/4" |
Details
Connection Type | FNPT |
Body Material | PVC |
Item | Gate Valve |
Wedge Material | Polypropylene |
Top of Handle to Inlet Center | 4-3/32" |
Body Material - Valves | PVC |
Handle Type | Hand Wheel |
Valve Stem Type | Non-Rising |
Valve Max. Fluid Temp. | 140 Degrees F |
Standards | NSF-61, ASTM |
Handle Material | ABS |
Stem Material | PVC |
Description
Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.