Shop All Gate Valves
This Product is Discontinued
Nds
Gate Valve, 2 In., PVC, 140 Deg F (Discontinued)
Mfr # GVG-2000-S
Zoro # G3337853
This Product is Discontinued
Key Features
- Pipe Size 2"
- Connection Type Socket
- Body Material PVC
- Handle Material ABS
- Body Material - Valves PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # GVG-2000-S
- Zoro # G3337853
- UPC # 011651622114
- Country of Origin Multiple
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 4-1/8" |
Pipe Size - Valves | 2" |
Details
Connection Type | Socket |
Body Material | PVC |
Item | Gate Valve |
Handle Material | ABS |
Body Material - Valves | PVC |
Stem Material | PVC |
Valve Max. Fluid Temp. | 140 Degrees F |
Handle Type | Hand Wheel |
Standards | NSF-61, ASTM |
Valve Stem Type | Non-Rising |
Top of Handle to Inlet Center | 7-1/4" |
Wedge Material | Polypropylene |
Description
Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.