Shop All Gate Valves
This Product is Discontinued
Nds
Gate Valve, 1-1/2 In., PVC, 140 Deg F (Discontinued)
Mfr # GVP-1500-S
Zoro # G1739202
This Product is Discontinued
Key Features
- Pipe Size 1 1/2"
- Connection Type Socket
- Body Material PVC
- Valve Stem Type Non-Rising
- Valve Max. Fluid Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # GVP-1500-S
- Zoro # G1739202
- UPC # 00011651649111
- Country of Origin Multiple
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 3 1/16 in |
Pipe Size - Valves | 1 1/2" |
Details
Connection Type | Socket |
Body Material | PVC |
Item | Gate Valve |
Valve Stem Type | Non-Rising |
Valve Max. Fluid Temp. | 140 Degrees F |
Top of Handle to Inlet Center | 6 25/64 in |
Stem Material | PVC |
Handle Material | ABS |
Standards | ASTM, NSF-61 |
Wedge Material | Polypropylene |
Body Material - Valves | PVC |
Handle Type | Hand Wheel |
Description
Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.