Shop All Drain Components
Nds
Downspout Defender 12 in. Black Square Polyethylene Drain Grate
Mfr # 1200DSG
Zoro # G005311238
product price: $62.99
/ea
Sold in multiples of 4 for $251.96
$251.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains HDPE
- Color - Drains Black
- Length (In.) 12 in
- Type Grates
- Wheel Load Rating Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 1200DSG
- Zoro # G005311238
- UPC # 52063055688
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 12 in |
Height (In.) | 9 in |
Width | 11-3/4 in |
Details
Material of Construction - Drains | HDPE |
Color - Drains | Black |
Type | Grates |
Wheel Load Rating | Class A |
Description
Installing catch basins under downspouts is a best practice for managing stormwater and protecting property. Downspout drainage systems move water away from structures where it can do damage. The Downspout Defender makes a drainage system even more effective by capturing more water and deflecting debris to keep the system running clean. It replaces the grate on a 12 in x 12 in catch basin as an easy upgrade to make any downspout drainage system more effective.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 3"" (PVC003191000)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- ZURN 4 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS4)
- NDS Channel Drain, 4 ft L, PVC, Gray (400)
- NDS BASIN SQUARE HD 4HOLE12in. (1204)
- NDS Catch Basin Single Outlet 6In (101-AST)
- NDS 4 In. Pop-up, Sewer & Drain Plastic Drainage Emitter (422)
- NDS Catch Basin Double Outlet 6In (201-AST/201)
- NDS 6" Sand Rnd Poly Grate (60S)
- THRIFCO PLUMBING Replacement Lavatory Pop-up Flange, Male, Chrome Plated (4401245)
- Nds Drain Components