Shop All Ball Valves
Nds
Ball Valve, PVC Body, 1-1/4" Pipe Sz
Mfr # E1420-12
Zoro # G7953113
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVC
- Body Style 2-Way
- Tube Size 1 1/4"
- Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # E1420-12
- Zoro # G7953113
- UPC # 052063003726
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 4.25 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1 in x 1 in Tube Size (77027)
- MOEN Hdl Mtcl Ws 2H Lvr Lav & Bdt Pb (100556P)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-10)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-07)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-07)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-12)
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- Nds Ball Valves