Shop All Drain Components
Nds
6" Sand Rnd Poly Grate
Mfr # 60S
Zoro # G607092238
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains HDPE
- Color - Drains Sand
- Length (In.) 6.75 in
- Type Grates
- Flow Rate 27.84 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 60S
- Zoro # G607092238
- UPC # 52063616605
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 6.75 in |
Height (In.) | 2-3/8 in |
Width | 6.75 in |
Details
Material of Construction - Drains | HDPE |
Color - Drains | Sand |
Type | Grates |
Flow Rate | 27.84 GPM |
Wheel Load Rating | Class A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (504-0.5)
- MOEN Standard Tub/Shower (2995EP)
- ZURN 4 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS4)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480823-S)
- NDS Drain Locking Pipe Adptr 3-4In (1243-AST/1243)
- NDS Kit Catch Basin Black 9Inx9In (900BKITRTL)
- NDS HVY DTY GRATE SQ 12 in. GRN (1212)
- NDS Catch Basin Single Outlet 6In (101-AST)
- NDS 10 Ft. Gray PVC Spee-D Channel Drain (400-10)
- NDS END PLUG UNIVERSL 6IN BLACK (1206-AST)
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x8" (6198)
- Nds Drain Components