Shop All Drain Strainers
Nds
3"Sand Flt Atrium Grate
Mfr # 74S
Zoro # G807092298
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains HDPE
- Color - Drains Sand
- Length - Drains 2.25 in
- Type Grates
- Height - Drains 3-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 74S
- Zoro # G807092298
- UPC # 52063310749
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 2.25 in |
Height - Drains | 3-11/16 in |
Details
Material of Construction - Drains | HDPE |
Color - Drains | Sand |
Type | Grates |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 2-1/2" BRASS NIPPLE (311-023)
- CHICAGO FAUCET Guide Shank (919-038JKABCP)
- RHEEM Ap12617-3 Sight Glass Replaces (AP12617-3)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- NDS 9" Blk Sq Grate (970)
- ALLPOINTS Drop In Drain Strainer (321391)
- KOHLER Duostrainer Sink Strainer Basket (8803-2MB)
- PLUMB PAK Stainer Ss Twist & Lock Bskt (PP5410)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- WINCO 3 in Stainless Steel Sink Strainer (SIK-3)
- Nds Drain Strainers