Shop All Check Valves
Nds
1/2" Hub PVC Swing Check Valve
Mfr # 1520-05
Zoro # G2132916
original price:
$17.81
38% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type IPS Slip x IPS Slip
- Connection Hub
- Body Material PVC
- Mechanism and Body Design Inline Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nds
- MFR # 1520-05
- Zoro # G2132916
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 29/32 in |
Pipe or Tube Size - Check Valves | 1/2 in |
Size | 1/2" |
Length | 4 19/32 in |
Overall Height | 2 29/32 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Socket x Socket, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 4.46 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 90 Elbow, Forged Steel, 1 in, Class 2000 (0361511389)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- ANDERSON METALS Elbow Brass 90Deg Ipt 1/4 (738100-04)
- THRIFCO PLUMBING 3/4 Tee Stainless Steel, Packaged (9017066)
- NDS 1" Hub PVC Swing Check Valve (1520-10)
- NDS 1/2" FNPT PVC Swing Check Valve (1520-05F)
- NDS 3/4" Hub PVC Swing Check Valve (1520-07)
- NDS 1-1/4" FNPT PVC Swing Check Valve (1520-12F)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- FEBCO Check Valve Repair Kit, 3/4 to 1 In (905042)
- Nds Check Valves