Shop All Check Valves
Nds
1/2" FNPT PVC Swing Check Valve
Mfr # 1520-05F
Zoro # G2702822
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FPT x FPT
- Connection FNPT
- Body Material PVC
- Max. Steam Pressure - Valves Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 1520-05F
- Zoro # G2702822
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2" |
Overall Height | 2-29/32" |
Width | 2-29/32" |
Size | 1/2" |
Length | 3-1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 4.46 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG5)
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- DIXON Single Pin Squeeze Clamp, 1"- 1-1/2" (13MHHM-Q100150)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- NDS 1-1/4" FNPT PVC Swing Check Valve (1520-12F)
- NDS 1" Hub PVC Swing Check Valve (1520-10)
- NDS 1-1/2" Hub PVC Swing Check Valve (1520-15)
- NDS 3/4" Hub PVC Swing Check Valve (1520-07)
- NDS 1/2" Hub PVC Swing Check Valve (1520-05)
- ZORO SELECT 1/8" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2M-F)
- Nds Check Valves