Shop All Check Valves
Nds
1" Hub PVC Swing Check Valve
Mfr # 1520-10
Zoro # G1238395
original price:
$14.65
12% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type IPS Slip x IPS Slip
- Connection Hub
- Body Material PVC
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nds
- MFR # 1520-10
- Zoro # G1238395
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 4 19/32 in |
Width | 2 29/32 in |
Overall Height | 2 29/32 in |
Size | 1" |
Pipe or Tube Size - Check Valves | 1 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Socket x Socket, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 20.2 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000203)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL344)
- AMERICAN STANDARD Thermostatic Cartridge (954040-0070A)
- LEGEND VALVE 1" X 6" 304 SS NIPPLE (304-110)
- NDS Check Valve Pvc 1/2 Slip (1011-05/KC0500S)
- NDS 3/4" Hub PVC Swing Check Valve (1520-07)
- NDS 1-1/4" Hub PVC Swing Check Valve (1520-12)
- NDS 1/2" Hub PVC Swing Check Valve (1520-05)
- NDS 2" Hub PVC Swing Check Valve (1520-20)
- NDS 1-1/2" Hub PVC Swing Check Valve (1520-15)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000112)
- Nds Check Valves