Nds

1" FNPT PVC Ball Valve Inline (Discontinued)


This Product is Discontinued
Shop for all Ball Valves

Key Features

  • Pipe Size 1 in
  • Body Material PVC
  • Body Style Inline
  • Valve Structure 1-Piece
  • Stem Material Acetal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nds
  • MFR # EBV-1000-T
  • Zoro # G2783724
  • UPC #
    011651141219
  • Country of Origin United States
  • Category Ball Valves

Dimensions

Pipe Size 1 in
Overall Length 4.16 in

Description

Ball Valve, Body Material PVC, Ball Material Acetal, Handle Type Tee, Seal Material EPDM, Seat Material PVC, Stem Material Acetal, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products