Shop All Check Valves
Nds
1-1/4" FNPT PVC Swing Check Valve
Mfr # 1520-12F
Zoro # G0377404
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FPT x FPT
- Connection FNPT
- Body Material PVC
- Pipe or Tube Size - Check Valves 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nds
- MFR # 1520-12F
- Zoro # G0377404
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Width | 3 1/2 in |
Overall Height | 3 1/2 in |
Length | 5 1/8 in |
Size | 1 1/4" |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 34.96 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 4'' Center Set And Single Hole Faucet Cartridge (401-150)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- NDS 1" FNPT PVC Swing Check Valve (1520-10F)
- NDS 1-1/4" Hub PVC Swing Check Valve (1520-12)
- NDS 1/2" Hub PVC Swing Check Valve (1520-05)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- APOLLO VALVES 1" Press Lead Free Bronze Ball Cone Check Valve (61LF10501PR)
- Nds Valves