Shop All Refrigeration Access Valves
Ndl
Refrigeration Ball Valve, 900 psi
Mfr # NBV03-S
Zoro # G0191356
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in ODF
- Max. Working Pressure 900 psi
- Length 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ndl
- MFR # NBV03-S
- Zoro # G0191356
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in ODF |
Length | 4 15/16 in |
Details
Item | Refrigeration Ball Valve |
Max. Working Pressure | 900 psi |
Description
Refrigeration Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Pressure Filter Element, 4.00" (ABEP-10005)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x18", MERV 13 (3XJ87)
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V (7M8B7)
- NORDFAB End Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 1-57/64" L x (8010003771)
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- NDL Refrigeration Ball Valve, 10-1/2" L (NBV17-S)
- NDL Refrigeration Ball Valve, 900 psi (NBV02-S)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- NDL Refrigeration Ball Valve, 8-1/4" L (NBV09-S)
- NDL Refrigeration Ball Valve, 9" L, 700 psi (NBV11-S)
- UNIWELD A Fitting Hose Coupling, Acetylene (HCC40)
- Ndl AC & Refrigeration Valves