Shop All Refrigeration Access Valves
Ndl
Refrigeration Ball Valve, 900 psi
Mfr # NBV02-S
Zoro # G0193779
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in ODF
- Max. Working Pressure 900 psi
- Length 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ndl
- MFR # NBV02-S
- Zoro # G0193779
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in ODF |
Length | 4 15/16 in |
Details
Item | Refrigeration Ball Valve |
Max. Working Pressure | 900 psi |
Description
Refrigeration Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor Cover (6366499)
- IMPERIAL MFG Grill Return Air 30X6In Wht (RG0095)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- REZNOR 5 Pin Wire Harness Assembly (257487)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- NDL Refrigeration Ball Valve, 10-1/2" L (NBV17-S)
- NDL Refrigeration Ball Valve, 9" L, 700 psi (NBV11-S)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- WATTS THERMO MIX VALVE 1/2"" (0559116)
- Ndl Refrigeration Access Valves