Shop All Refrigeration Access Valves
Ndl
Refrigeration Ball Valve, 9" L, 700 psi
Mfr # NBV11-S
Zoro # G0198959
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 3/8 in ODF
- Max. Working Pressure 700 psi
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ndl
- MFR # NBV11-S
- Zoro # G0198959
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1 3/8 in ODF |
Length | 9 in |
Details
Item | Refrigeration Ball Valve |
Max. Working Pressure | 700 psi |
Description
Refrigeration Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 8""X10' (70408)
- REZNOR Pilot Assembly, Spark Ignitor, LP Gas (110854)
- AAF FLANDERS 24x24x2 Pleated Air Filter, MERV 8 (80055.022424)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- NDL Refrigeration Ball Valve, 10-1/2" L (NBV17-S)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- Ndl Refrigeration Access Valves