Shop All Refrigeration Access Valves
Ndl
Refrigeration Ball Valve, 5" L, 900 psi
Mfr # NBV04-S
Zoro # G0191015
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in ODF
- Max. Working Pressure 900 psi
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ndl
- MFR # NBV04-S
- Zoro # G0191015
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in ODF |
Length | 5 in |
Details
Item | Refrigeration Ball Valve |
Max. Working Pressure | 900 psi |
Description
Refrigeration Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20302.8 6PK)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- NDL Refrigeration Ball Valve, 10-1/2" L (NBV17-S)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- NDL Refrigeration Ball Valve, 9-1/2" L (NBV13-S)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- NDL Refrigeration Ball Valve, 9" L, 700 psi (NBV11-S)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (QC-E5)
- Ndl AC & Refrigeration Valves