Shop All Refrigeration Access Valves
Ndl
Refrigeration Ball Valve, 5-15/16" L
Mfr # NBV05-S
Zoro # G0195230
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/8 in ODF
- Max. Working Pressure 900 psi
- Length 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ndl
- MFR # NBV05-S
- Zoro # G0195230
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in ODF |
Length | 5 15/16 in |
Details
Item | Refrigeration Ball Valve |
Max. Working Pressure | 900 psi |
Description
Refrigeration Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FA14X30_4)
- SUPCO Fan Blade, 6625C218D125Tp (FB665)
- ORS NASCO Hose Repair Kits-Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D. (312-CK-24)
- TRUE Door V-Roller, True GDM Sliding Door Unit (994884)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- NDL Refrigeration Ball Valve, 900 psi (NBV02-S)
- NDL Refrigeration Ball Valve, 9" L, 700 psi (NBV11-S)
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- Ndl AC & Refrigeration Valves