Shop All POS Paper Rolls
Ncr Corporation
NCR 820060 3.25 in. Receipt Rolls; 4 Pack
Mfr # 547965
Zoro # G003899882
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ncr Corporation
- MFR # 547965
- Zoro # G003899882
- Country of Origin United States
- Category POS Paper Rolls
Description
Features
- Type - Receipt Rolls 3.25 W in. X 3.5 D in. x 243L ft.
- 11/16 in. Inside Core Diameter
- 1-Ply Bond
- Fits NCR 40 Column Printers, NCR 177Z, NCR 1830, 2126, 2127, 2131, 2140, 2151, 2152, 2154, 2155, 2156, 2157, 2160, 2552, 2760, 2950,7000CP, 7052, 7150, Tru-Trac System, DH4410/4411/4711 Model Printers.
- 4 Pack
- Dimension - 1.14 x 0.93 x 1.21 in.
- Item Weight - 3.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Green, 500/Roll (DL638J)
- SHARPIE Fine Tip Permanent Marker, Black, PK5 (30665PP)
- UNIVERSAL Envelope, 10 x 15, Clasp, Brown, PK100 (UNV35268)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- NATIONAL CHECKING National Checking Register Roll, PK30 (7313SP)
- NASHUA 90 ft. L 2 ply Receipt Paper , 50PK (9077-3003)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- POINT PLUS 2 1/4'' x 200' Thermal Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR13410)
- NASHUA 2.25 in. W X 50 ft. L Thermal Receipt Paper , 50PK (9078-6016)
- Ncr Corporation POS Paper Rolls