Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 8 mm, 500 mm
Mfr # SSP8S -500mm
Zoro # G0384237
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Finish Plain
- Length 500 mm
- Dia. Tolerance Min. 7.985 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP8S -500mm
- Zoro # G0384237
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Length | 500 mm |
Dia. Tolerance Min. | 7.985 mm |
Mounting End Dia. (mm) | 8 mm |
Travel Length (mm) | 500 mm |
Shaft Dia. | 8 mm |
Dia. Tolerance Max. | 8 mm |
Min. - Max. Shaft Diameter | 7.985 mm - 8 mm |
Shaft Diameter | 8 mm |
Diameter Tolerance Maximum | 8 mm |
Diameter Tolerance Minimum | 7.985 mm |
Overall Length | 500 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
Finish | Plain |
Min. Surface Hardness | 60 RC |
Temp. Range (F) | 176 Degrees F |
For Use With | NB Ball Spline Nuts |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 8 mm, Overall Length 500 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 7.985 mm, Diameter Tolerance Maximum 8 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (50AT110CBPCN20H)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- Nb Ball Bushing Bearings