Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 8 mm, 300 mm
Mfr # SSP8S -300mm
Zoro # G2484772
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Finish Plain
- Shaft Dia. 8 mm
- Temp. Range (F) 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP8S -300mm
- Zoro # G2484772
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Shaft Dia. | 8 mm |
Dia. Tolerance Min. | 7.985 mm |
Travel Length (mm) | 300 mm |
Mounting End Dia. (mm) | 8 mm |
Length | 300 mm |
Dia. Tolerance Max. | 8 mm |
Min. - Max. Shaft Diameter | 7.985 mm - 8 mm |
Diameter Tolerance Minimum | 7.985 mm |
Diameter Tolerance Maximum | 8 mm |
Shaft Diameter | 8 mm |
Overall Length | 300 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
Finish | Plain |
Temp. Range (F) | 176 Degrees F |
Min. Surface Hardness | 60 RC |
For Use With | NB Ball Spline Nuts |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 8 mm, Overall Length 300 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 7.985 mm, Diameter Tolerance Maximum 8 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138065 3" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138065)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" Push Lock Hose Barb, 10PCS (IC1414PB6-B10-P)
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-41)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- Nb Linear Bearings & Guides