Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 6 mm, 300 mm
Mfr # SSP6S - 300mm
Zoro # G2352594
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 6 mm
- Material Steel
- Travel Length (mm) 300 mm
- Dia. Tolerance Max. 6 mm
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP6S - 300mm
- Zoro # G2352594
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 6 mm |
Length | 300 mm |
Travel Length (mm) | 300 mm |
Dia. Tolerance Max. | 6 mm |
Mounting End Dia. (mm) | 6 mm |
Dia. Tolerance Min. | 5.988 mm |
Min. - Max. Shaft Diameter | 5.988 mm - 6 mm |
Diameter Tolerance Maximum | 6 mm |
Diameter Tolerance Minimum | 5.988 mm |
Overall Length | 300 mm |
Shaft Diameter | 6 mm |
Details
Item | Spline Shaft |
Material | Steel |
Finish | Plain |
Type | Ball Spline Shaft |
Temp. Range (F) | 176 Degrees F |
For Use With | NB Ball Spline Nuts |
Min. Surface Hardness | 60 RC |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 6 mm, Overall Length 300 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 5.988 mm, Diameter Tolerance Maximum 6 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (VWDM3542)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- CRC White Lithium Grease 10 oz (1750880)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- Nb Linear Shafts & Support Rails