Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 6 mm, 150 mm
Mfr # SSP6S-150mm
Zoro # G0597816
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 6 mm
- Material Steel
- Temp. Range (F) 176 Degrees F
- Min. Surface Hardness 60 RC
- Travel Length (mm) 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SSP6S-150mm
- Zoro # G0597816
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 6 mm |
Length | 150 mm |
Travel Length (mm) | 150 mm |
Mounting End Dia. (mm) | 6 mm |
Dia. Tolerance Max. | 6 mm |
Dia. Tolerance Min. | 5.988 mm |
Min. - Max. Shaft Diameter | 5.988 mm - 6 mm |
Overall Length | 150 mm |
Shaft Diameter | 6 mm |
Diameter Tolerance Maximum | 6 mm |
Diameter Tolerance Minimum | 5.988 mm |
Details
Item | Spline Shaft |
Material | Steel |
Temp. Range (F) | 176 Degrees F |
Min. Surface Hardness | 60 RC |
Type | Ball Spline Shaft |
For Use With | NB Ball Spline Nuts |
Finish | Plain |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 6 mm, Overall Length 150 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 5.988 mm, Diameter Tolerance Maximum 6 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- TIMKEN TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528 (528)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P164168, Pressure Line, 10 micron (ZX-P164168)
- DAYTON BX89 Cogged V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (3GXC4)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- Nb Linear Bearings & Guides