Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 4 mm, 100 mm
Mfr # SSP4S-100mm
Zoro # G1011631
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Dia. Tolerance Max. 4 mm
- Travel Length (mm) 100 mm
- Dia. Tolerance Min. 3.88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP4S-100mm
- Zoro # G1011631
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Dia. Tolerance Max. | 4 mm |
Travel Length (mm) | 100 mm |
Dia. Tolerance Min. | 3.88 mm |
Mounting End Dia. (mm) | 4 mm |
Shaft Dia. | 4 mm |
Length | 100 mm |
Min. - Max. Shaft Diameter | 3.88 mm - 4 mm |
Shaft Diameter | 4 mm |
Overall Length | 100 mm |
Diameter Tolerance Maximum | 4 mm |
Diameter Tolerance Minimum | 3.88 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
For Use With | NB Ball Spline Nuts |
Min. Surface Hardness | 60 RC |
Finish | Plain |
Temp. Range (F) | 176 Degrees F |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 4 mm, Overall Length 100 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 3.88 mm, Diameter Tolerance Maximum 4 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- POWERDRIVE 5/8" Sheave 4.25" OD (BK45-5/8)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 97mm Overall L, 24mm Hsng W (UCST205-16)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- DAYTON Ball Bushing Bearing, Open, Bore 1 In (2CNL2)
- Nb Linear Bearings & Guides