Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 28 mm, 950 mm
Mfr # SSP30S -950mm
Zoro # G0761336
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 28 mm
- Length 950 mm
- Material Steel
- Travel Length (mm) 800 mm
- Mounting End Dia. (mm) 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP30S -950mm
- Zoro # G0761336
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 28 mm |
Length | 950 mm |
Travel Length (mm) | 800 mm |
Mounting End Dia. (mm) | 28 mm |
Dia. Tolerance Max. | 28 mm |
Dia. Tolerance Min. | 27.979 mm |
Min. - Max. Shaft Diameter | 27.979 mm - 28 mm |
Diameter Tolerance Minimum | 27.979 mm |
Shaft Diameter | 28 mm |
Diameter Tolerance Maximum | 28 mm |
Overall Length | 950 mm |
Details
Item | Spline Shaft |
Material | Steel |
Type | Ball Spline Shaft |
Finish | Plain |
Temp. Range (F) | 176 Degrees F |
Min. Surface Hardness | 60 RC |
For Use With | NB Ball Spline Nuts |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 28 mm, Overall Length 950 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 27.979 mm, Diameter Tolerance Maximum 28 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- MILTON P Style Plug, 1/4" MNPT, PK10 (1809)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- Nb Linear Bearings & Guides