Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 28 mm, 750 mm
Mfr # SSP30S -750mm
Zoro # G1131304
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- For Use With NB Ball Spline Nuts
- Temp. Range (F) 176 Degrees F
- Mounting End Dia. (mm) 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP30S -750mm
- Zoro # G1131304
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Mounting End Dia. (mm) | 28 mm |
Shaft Dia. | 28 mm |
Dia. Tolerance Min. | 27.979 mm |
Dia. Tolerance Max. | 28 mm |
Length | 750 mm |
Travel Length (mm) | 600 mm |
Min. - Max. Shaft Diameter | 27.979 mm - 28 mm |
Overall Length | 750 mm |
Shaft Diameter | 28 mm |
Diameter Tolerance Minimum | 27.979 mm |
Diameter Tolerance Maximum | 28 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
For Use With | NB Ball Spline Nuts |
Temp. Range (F) | 176 Degrees F |
Min. Surface Hardness | 60 RC |
Finish | Plain |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 28 mm, Overall Length 750 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 27.979 mm, Diameter Tolerance Maximum 28 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 20MJ-16MORB Straight (6400-20-16-O)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- BESTORQ Aftermarket replacement for M146479 John Deere X540 (Powerflow Drive 54" Deck) belt, SPA2227 (SPA2227)
- MAIN FILTER Hydraulic Filter, replaces FASSI ZF10006, Pressure Line, 10 micron, Outside-In (MF0490066)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1403M (1403M)
- Nb Ball Bushing Bearings