Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 23 mm, 450 mm
Mfr # SSP25S -450mm
Zoro # G0366956
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 23 mm
- Material Steel
- Min. Surface Hardness 60 RC
- Temp. Range (F) 176 Degrees F
- Dia. Tolerance Max. 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP25S -450mm
- Zoro # G0366956
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 23 mm |
Length | 450 mm |
Dia. Tolerance Max. | 23 mm |
Travel Length (mm) | 300 mm |
Mounting End Dia. (mm) | 23 mm |
Dia. Tolerance Min. | 22.979 mm |
Min. - Max. Shaft Diameter | 22.979 mm - 23 mm |
Diameter Tolerance Maximum | 23 mm |
Shaft Diameter | 23 mm |
Overall Length | 450 mm |
Diameter Tolerance Minimum | 22.979 mm |
Details
Item | Spline Shaft |
Material | Steel |
Min. Surface Hardness | 60 RC |
Temp. Range (F) | 176 Degrees F |
Type | Ball Spline Shaft |
For Use With | NB Ball Spline Nuts |
Finish | Plain |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 23 mm, Overall Length 450 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 22.979 mm, Diameter Tolerance Maximum 23 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- FAG BEARINGS 6004 2Z, Deep Groove BBear, Single Row 90Mm (6004 2Z)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- Nb Linear Shafts & Support Rails