Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 18.2 mm, 750 mm
Mfr # SSP20S -750mm
Zoro # G2257464
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 18.2 mm
- Material Steel
- Finish Plain
- Mounting End Dia. (mm) 18.2 mm
- For Use With NB Ball Spline Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP20S -750mm
- Zoro # G2257464
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 18.2 mm |
Length | 750 mm |
Mounting End Dia. (mm) | 18.2 mm |
Travel Length (mm) | 600 mm |
Dia. Tolerance Max. | 18.2 mm |
Dia. Tolerance Min. | 17.979 mm |
Min. - Max. Shaft Diameter | 17.979 mm - 18.2 mm |
Diameter Tolerance Maximum | 18.2 mm |
Diameter Tolerance Minimum | 17.979 mm |
Shaft Diameter | 18.2 mm |
Overall Length | 750 mm |
Details
Item | Spline Shaft |
Material | Steel |
Finish | Plain |
For Use With | NB Ball Spline Nuts |
Type | Ball Spline Shaft |
Temp. Range (F) | 176 Degrees F |
Min. Surface Hardness | 60 RC |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 18.2 mm, Overall Length 750 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 17.979 mm, Diameter Tolerance Maximum 18.2 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHP1)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-11)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 48 In (QS 1 L 48)
- Nb Linear Bearings & Guides