Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 18.2 mm, 550 mm
Mfr # SSP20S -550mm
Zoro # G0479053
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 18.2 mm
- Material Steel
- Min. Surface Hardness 60 RC
- Mounting End Dia. (mm) 18.2 mm
- Dia. Tolerance Min. 17.979 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP20S -550mm
- Zoro # G0479053
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 18.2 mm |
Length | 550 mm |
Mounting End Dia. (mm) | 18.2 mm |
Dia. Tolerance Min. | 17.979 mm |
Dia. Tolerance Max. | 18.2 mm |
Travel Length (mm) | 400 mm |
Min. - Max. Shaft Diameter | 17.979 mm - 18.2 mm |
Diameter Tolerance Maximum | 18.2 mm |
Diameter Tolerance Minimum | 17.979 mm |
Overall Length | 550 mm |
Shaft Diameter | 18.2 mm |
Details
Item | Spline Shaft |
Material | Steel |
Min. Surface Hardness | 60 RC |
Temp. Range (F) | 176 Degrees F |
Type | Ball Spline Shaft |
For Use With | NB Ball Spline Nuts |
Finish | Plain |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 18.2 mm, Overall Length 550 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 17.979 mm, Diameter Tolerance Maximum 18.2 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-31)
- CARLISLE Belt, A51 (A51)
- GATES Hydraulic Adapter-Sae To Sae, G60473-0404 (G60473-0404)
- PARKER Element Indicator F/Outlet Filter (924929)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- Nb Linear Shafts & Support Rails