Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 18.2 mm, 350 mm
Mfr # SSP20S -350mm
Zoro # G2686643
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Min. Surface Hardness 60 RC
- Finish Plain
- Dia. Tolerance Min. 17.979 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP20S -350mm
- Zoro # G2686643
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Dia. Tolerance Min. | 17.979 mm |
Travel Length (mm) | 200 mm |
Length | 350 mm |
Dia. Tolerance Max. | 18.2 mm |
Mounting End Dia. (mm) | 18.2 mm |
Shaft Dia. | 18.2 mm |
Min. - Max. Shaft Diameter | 17.979 mm - 18.2 mm |
Overall Length | 350 mm |
Diameter Tolerance Maximum | 18.2 mm |
Diameter Tolerance Minimum | 17.979 mm |
Shaft Diameter | 18.2 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
Min. Surface Hardness | 60 RC |
Finish | Plain |
Temp. Range (F) | 176 Degrees F |
For Use With | NB Ball Spline Nuts |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 18.2 mm, Overall Length 350 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 17.979 mm, Diameter Tolerance Maximum 18.2 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 50 ft Hybrid Air Hose (DXCM012-0205)
- LOVEJOY U Joint, 7/16 In (D-5B)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- Nb Linear Bearings & Guides