Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 16 mm, 400 mm
Mfr # SSP16AS -400mm
Zoro # G0805585
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 16 mm
- Material Steel
- Dia. Tolerance Min. 15.982 mm
- For Use With NB Ball Spline Nuts
- Mounting End Dia. (mm) 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP16AS -400mm
- Zoro # G0805585
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 16 mm |
Length | 400 mm |
Dia. Tolerance Min. | 15.982 mm |
Mounting End Dia. (mm) | 16 mm |
Dia. Tolerance Max. | 16 mm |
Travel Length (mm) | 400 mm |
Min. - Max. Shaft Diameter | 15.982 mm - 16 mm |
Diameter Tolerance Maximum | 16 mm |
Diameter Tolerance Minimum | 15.982 mm |
Shaft Diameter | 16 mm |
Overall Length | 400 mm |
Details
Item | Spline Shaft |
Material | Steel |
For Use With | NB Ball Spline Nuts |
Finish | Plain |
Min. Surface Hardness | 60 RC |
Temp. Range (F) | 176 Degrees F |
Type | Ball Spline Shaft |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 16 mm, Overall Length 400 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 15.982 mm, Diameter Tolerance Maximum 16 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Regulator, 3/8" NPT (1114)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- MILTON INDUSTRIES PLUG HI FLO V-STYLE 3/8" MNPT BRASS (MI762)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (H2-62)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- Nb Linear Shafts & Support Rails