Shop All Linear Shafts & Support Rails
Nb
Spline Shaft, Carbon Steel, 13 mm, 600 mm
Mfr # SSP13AS - 600mm
Zoro # G1981813
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 13 mm
- Material Steel
- Temp. Range (F) 176 Degrees F
- Finish Plain
- Dia. Tolerance Max. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP13AS - 600mm
- Zoro # G1981813
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 13 mm |
Length | 600 mm |
Dia. Tolerance Max. | 13 mm |
Mounting End Dia. (mm) | 13 mm |
Dia. Tolerance Min. | 12.982 mm |
Travel Length (mm) | 600 mm |
Min. - Max. Shaft Diameter | 12.982 mm - 13 mm |
Diameter Tolerance Minimum | 12.982 mm |
Diameter Tolerance Maximum | 13 mm |
Overall Length | 600 mm |
Shaft Diameter | 13 mm |
Details
Item | Spline Shaft |
Material | Steel |
Temp. Range (F) | 176 Degrees F |
Finish | Plain |
For Use With | NB Ball Spline Nuts |
Type | Ball Spline Shaft |
Min. Surface Hardness | 60 RC |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 13 mm, Overall Length 600 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 12.982 mm, Diameter Tolerance Maximum 13 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- GREENLEE Cutting Jaw Assembly (CJB)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 60" (AX60)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- Nb Linear Bearings & Guides