Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 13 mm, 400 mm
Mfr # SSP13AS -400mm
Zoro # G2879834
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Travel Length (mm) 400 mm
- Min. Surface Hardness 60 RC
- Mounting End Dia. (mm) 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP13AS -400mm
- Zoro # G2879834
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Travel Length (mm) | 400 mm |
Mounting End Dia. (mm) | 13 mm |
Dia. Tolerance Min. | 12.982 mm |
Length | 400 mm |
Shaft Dia. | 13 mm |
Dia. Tolerance Max. | 13 mm |
Min. - Max. Shaft Diameter | 12.982 mm - 13 mm |
Diameter Tolerance Minimum | 12.982 mm |
Shaft Diameter | 13 mm |
Diameter Tolerance Maximum | 13 mm |
Overall Length | 400 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
Min. Surface Hardness | 60 RC |
For Use With | NB Ball Spline Nuts |
Temp. Range (F) | 176 Degrees F |
Finish | Plain |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 13 mm, Overall Length 400 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 12.982 mm, Diameter Tolerance Maximum 13 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6308, Single Row Ball Brgs, 6308 (6308)
- BAILEY HYDRAULICS Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid (252164)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- GATES Tri-Power Belts, BX140 (BX140)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- Nb Linear Bearings & Guides