Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 10 mm, 600 mm
Mfr # SSP10S - 600mm
Zoro # G3247395
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Dia. Tolerance Max. 10 mm
- Temp. Range (F) 176 Degrees F
- For Use With NB Ball Spline Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP10S - 600mm
- Zoro # G3247395
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Dia. Tolerance Max. | 10 mm |
Length | 600 mm |
Dia. Tolerance Min. | 9.985 mm |
Travel Length (mm) | 600 mm |
Mounting End Dia. (mm) | 10 mm |
Shaft Dia. | 10 mm |
Min. - Max. Shaft Diameter | 9.985 mm - 10 mm |
Diameter Tolerance Maximum | 10 mm |
Diameter Tolerance Minimum | 9.985 mm |
Shaft Diameter | 10 mm |
Overall Length | 600 mm |
Details
Item | Spline Shaft |
Type | Ball Spline Shaft |
Material | Steel |
Temp. Range (F) | 176 Degrees F |
For Use With | NB Ball Spline Nuts |
Finish | Plain |
Min. Surface Hardness | 60 RC |
System of Measurement | Metric |
Description
Spline Shaft, Shaft Diameter 10 mm, Overall Length 600 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 9.985 mm, Diameter Tolerance Maximum 10 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T35)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- IKO Linear Bushing, Metric, #LME122232 (LME122232)
- Nb Linear Bearings & Guides