Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.500 In D, 52.00 In
Mfr # SFW24X52FS116
Zoro # G0314903
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Carbon Steel
- Thread Length (In.) 1.25 in
- For Use With Slide/Sleeve Bearing
- Travel Length (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SFW24X52FS116
- Zoro # G0314903
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 52 in |
Thread Length (In.) | 1.25 in |
Travel Length (In.) | 48 in |
Dimension G | 48.000 |
Thread Size | 5/8-11 |
Dia. Tolerance Max. | 1.4997 in |
Dimension L | 52 |
Dimension M | 1-8 |
Mounting End Dia. (In.) | 1 in |
Dimension P | 1 in |
Dia. Tolerance Min. | 1.499 in |
Dimension F | 2 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.499 in - 1.4997 in |
Diameter Tolerance - Maximum | 1.5 in |
Diameter | 1 1/2 in |
End Thread Size | #1-8 |
End Thread Diameter | 1 in |
Diameter Tolerance - Minimum | 1.499 in |
Overall Length | 52 in |
End Thread Length | 1.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 52 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #1-8, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3, PK3 (CB101224)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-06)
- Nb Linear Shafts & Support Rails