Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.500 In D, 40.00 In
Mfr # SFW24X40FS116
Zoro # G0342054
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Carbon Steel
- Travel Length (In.) 36 in
- For Use With Slide/Sleeve Bearing
- Dimension L 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW24X40FS116
- Zoro # G0342054
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 40 in |
Travel Length (In.) | 36 in |
Dimension L | 40 |
Dimension F | 2 in |
Thread Size | 5/8-11 |
Dimension P | 1 in |
Dia. Tolerance Min. | 1.499 in |
Dia. Tolerance Max. | 1.4997 in |
Mounting End Dia. (In.) | 1 in |
Dimension M | 1-8 |
Thread Length (In.) | 1.25 in |
Dimension G | 36.000 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.499 in - 1.4997 in |
End Thread Diameter | 1 in |
Overall Length | 40 in |
Diameter Tolerance - Maximum | 1.5 in |
End Thread Size | #1-8 |
Diameter | 1 1/2 in |
End Thread Length | 1.25 in |
Diameter Tolerance - Minimum | 1.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 40 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #1-8, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CH210110, SPRING-COMP, COIL=8, 13 LBS/IN (CH210110)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- DAYTON AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- ELESA Ball elements for ELEROLL roller tracks, RLS-U-POM (RLS-U)
- Nb Linear Shafts & Support Rails