Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.500 In D, 14.00 In
Mfr # SFW24X14FS115
Zoro # G3030027
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Carbon Steel
- For Use With Slide/Sleeve Bearing
- Thread Size 1"-8
- Dimension L 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW24X14FS115
- Zoro # G3030027
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 14 in |
Thread Size | 1"-8 |
Dimension L | 14 |
Mounting End Dia. (In.) | 1 in |
Travel Length (In.) | 12 in |
Dia. Tolerance Min. | 1.499 in |
Dimension B | 1.25 in |
Dimension P | 1 in |
Dimension M | 1-8 |
Dimension F | 2 in |
Thread Length (In.) | 1.25 in |
Dia. Tolerance Max. | 1.4997 in |
Dimension G | 12.000 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.499 in - 1.4997 in |
Overall Length | 14 in |
End Thread Diameter | 1 in |
Diameter Tolerance - Maximum | 1.5 in |
Diameter | 1 1/2 in |
End Thread Size | #1-8 |
End Thread Length | 1.25 in |
Diameter Tolerance - Minimum | 1.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 14 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #1-8, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Safety Valve (22-0319)
- TRITAN Roller Chain, 06B, Single Strand, Link (06B-1 CL)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 225" (C225)
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- Nb Linear Shafts & Support Rails