Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.250 In D, 36.00 In
Mfr # SFW20X36FS102
Zoro # G0338125
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Carbon Steel
- For Use With Slide/Sleeve Bearing
- Dimension B 1 in
- Dimension L 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW20X36FS102
- Zoro # G0338125
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 36 in |
Dimension B | 1 in |
Dimension L | 36 |
Dia. Tolerance Min. | 1.249 in |
Thread Length (In.) | 1 in |
Dia. Tolerance Max. | 1.2497 in |
Mounting End Dia. (In.) | 1.25 in |
Travel Length (In.) | 36 in |
Dimension M | 1/2-13 |
Thread Size | 1/2"-13 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.249 in - 1.2497 in |
Overall Length | 36 in |
Diameter Tolerance - Maximum | 1.25 in |
Diameter Tolerance - Minimum | 1.249 in |
End Thread Diameter | 0.5 in |
Diameter | 1 1/4 in |
End Thread Size | 1/2-13 |
End Thread Length | 1 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5UZT6)
- CHIEF Detent Kit 3 Position 10 Gpm, 220911 (220911)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (2BK70)
- SENQCIA MAXCO H50B16F 1-7/16" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1-7/16)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- Nb Linear Bearings & Guides